Shop All Handles, Levers & Controls
Rohl
Tenerife Lever And Dome Assembly Only For Te65D1 Te55D1 Te60D1 Kitchen Faucets In Polished Chrome
Mfr # R94042773APC
Zoro # G208459973
Free Shipping & Returns
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Width 1 in
- Length (In.) 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # R94042773APC
- Zoro # G208459973
- UPC # 824438619210
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 1 in |
Length (In.) | 1 in |
Height | 1 in |
Details
Finish | Polished Chrome |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA NATIONAL Omega National NPFS0130OUF1 30 in. Long Floating Red Oak Shelf (NPFS0130OUF1)
- DIXON Cam and Groove Coupler x MNPT, 1", SS (100-B-SS)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- TOTO Carolina Left Hand Trip Lever Cotton (THU808#01-A)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- MOEN Porcelain/Chrome Replacement Handle Knob Insert (97587)
- KOHLER Artifacts Widespread Handles, Cross (98068-3-AF)
- MOEN Handle Kit, 172654BL (172654BL)
- MOEN Platinum Replacement Handle Knob Insert (97557PM)
- MOEN Hose & Spray (136103SL)
- Rohl Kitchen Faucets & Accessories