Shop All Shower Faucets
Rohl
Tenerife 3/4 Thermostatic Trim Without Volume Control
Mfr # TTE13W1LMPN
Zoro # G008456950
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.05 in
- Width 7.87 in
- Height 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTE13W1LMPN
- Zoro # G008456950
- UPC # 824438614918
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9.05 in |
Width | 7.87 in |
Height | 4.33 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 480VAC, 29 Amps, Commercial Electric Tankless Water Heater (ED024480T2T)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 1", Schedule 80, 300 psi Max Pressure (RN125-100)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CP)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-8-4)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- Rohl Shower Faucets