Shop All Shower Faucets
Rohl
Tenerife 1/2 Pressure Balance Trim
Mfr # TTE51W1LMAPC
Zoro # G908457521
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.69 in
- Width 6.69 in
- Height 3.94 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTE51W1LMAPC
- Zoro # G908457521
- UPC # 824438590564
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.69 in |
Width | 6.69 in |
Height | 3.94 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER WatertileRd 27 Nozzle Body Spray 1.0 (77119-BL)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 2" Pipe Size (BULK-PF-164)
- ZORO SELECT CPVC Coupling, Schedule 80, 2" Pipe Size, FNPT x FNPT (9830-020)
- VIEGA Viega ProPress reducer, 1" x 1/2" (78082)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- DELTA Woodhurst Shower Trim (T14232-BL)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- Rohl Bathtub Faucets & Accessories