Shop All Plumbing Parts
Rohl
Swivel Ball Only 1/2M X 1/2F In Italian Brass Or English Gold For The B2160/1
Mfr # 2285EG
Zoro # G708584458
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Gold
- Width (In.) 3 in
- Length 2.5 in
- Height (In.) 2.5 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 2285EG
- Zoro # G708584458
- UPC # 824438346710
- Country of Origin Italy
- Category Plumbing Parts
Dimensions
Width (In.) | 3 in |
Length | 2.5 in |
Height (In.) | 2.5 in |
Details
Finish | English Gold |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Assembly (1292297-CP)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP100SL)
- APOLLO VALVES Backflow Preventer Repair Kit (4A00407)
- ROHL Spare Parts 1 1/4-Inch Extension For The R23 Rough Valve (EXT23KIT114)
- ROHL 3/4" Clockwise Volume Control Rough-In Valve (R1041R)
- ASCO Rebuild Kit For 8210 (302273-E)
- AMERICAN GRANBY American Granby CHC100BSENL Tank Cross - Long Case No Lead Brass Stainless Steel (CHC100BSENL)
- ZURN Handle Nut Wrench, For 2VEJ4 (PERK6000-CWR)
- BANJO Screen, 50 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST550)
- KINGSTON BRASS EV8021 Vessel Sink Mounting Ring (EV8021)
- Rohl Plumbing Parts & Accessories