Shop All Toilet Paper Dispensers & Holders
Rohl
Spring Loaded Toilet Paper Roller Only Complete
Mfr # TPROLLERPN
Zoro # G401873385
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3.5 in
- Dispenser Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TPROLLERPN
- Zoro # G401873385
- UPC # 824438119079
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.5 in |
Dispenser Width | 8.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC GP Pacific Blue Ultra Black Soap/Sanitizer Dispenser - 53057 (53057)
- LIBMAN Jumbo 7 in. W X 10.5 in. L Looped Cotton Mop Refill (130)
- 3M DBI-SALA Mobi-Lok Fill Station (2200086)
- CARLISLE FOODSERVICE Soft Foam RubberSqueegee, Black, 30in, PK10 (36633000)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- Rohl Toilet Paper Dispensers & Holders