Shop All Nozzles, Spouts, & Sprayers
Rohl
Spout Assembly For G1655 In Polished Nickel
Mfr # CN1655PN
Zoro # G408448944
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 1 in
- Height 1 in
- Overall Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # CN1655PN
- Zoro # G408448944
- UPC # 824438618053
- Country of Origin Italy
- Category Nozzles, Spouts, & Sprayers
Dimensions
Width | 1 in |
Height | 1 in |
Overall Length (In.) | 1 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wes34 Hanger Bracket Wes1000 (372012)
- BK RESOURCES Faucet, Splash Mount Spout Base, 3" Gooseneck Swivel Spout (BKF-WMB-3G-G)
- BEMIS MFG.. WHT RND WD Toilet Seat (27EC 000)
- ZURN Aerator Wrench, 1-3/8" Size, Plastic (P6900-KEYS)
- CHATHAM BRASS Black Spray Head, Black Head Only (CB-422)
- SIMPSON STRONG-TIE 8.5 OZ SET-3G W/2 NOZZLE AND (SET3G10)
- THRIFCO PLUMBING Heavy Duty 5 inch Brass Twist Nozzle (4400373)
- THRIFCO PLUMBING Insulated Back Trigger Metal Nozzle (4400374)
- SLOAN Sfp12 Gooseneck Spout With Outlet (0362012)
- GROHE Concetto Ohm Prep Sink H.Sp.Ex.Spray Us (31479001)
- LARSEN SUPPLY CO Blk Sink Spr Head (08-1529)
- Rohl Nozzles, Spouts, & Sprayers