Shop All Toilet Paper Dispensers & Holders
Rohl
Spare Toilet Paper Roll Holder In Bronze
Mfr # 607.00.015.BR
Zoro # G301873201
product price: $831.00
/ea
Free Shipping & Returns
$831.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 607.00.015.BR
- Zoro # G301873201
- UPC # 815424011125
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR Blue Shop Towels, 60PK (ALL12006)
- BONA SuperCourt Athletic Floor Care Microfiber Dusting Pad, 60", Green (AX0003500)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK2 (97794PK)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- KIMBERLY-CLARK Jumbo Roll Tp Dspensr Kc (09507)
- Rohl Toilet Paper Dispensers & Holders