Shop All Faucet Repair and Maintenance
Rohl
Spare Parts 1 1/4-Inch Extension For The R51 Pressure Balance Rough Valve
Mfr # EXT51KIT114
Zoro # G908584463
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Application Bathroom
- Width 5.5 in
- Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EXT51KIT114
- Zoro # G908584463
- UPC # 824438615908
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 3.5 in |
Width | 5.5 in |
Length | 6.5 in |
Details
Application | Bathroom |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- WATTS Series LF100XL Temp/Prssre Relief Valves (LF100XL-8)
- SYMMONS Wall, Shower Valve and Trim, Polished Chrome (4-420)
- THOGUS Nylon Hose Barb Tee 3/8" (TT9666/N)
- ROHL Arolla Filtration System With Cartridge (HRK-2000)
- ROHL Cartridge Only (C7912)
- ROHL Replacement Cartridge Only To C7108N New Style Handspray (C7108/KIT)
- ROHL Brass Cartridge Nut Only (C7281)
- ROHL Mixing Control Cartridge Only (C3009D35)
- ROHL 3/4" Quarter Turn Counterclockwise Opening Cartridge Only (C7075A)
- PLUMB PAK Dual Aerator Chrm (PP800-204LF)
- Rohl Faucet Repair and Maintenance