Shop All Plumbing Parts
Rohl
Spare Parts 1 1/4-Inch Extension For The R45 Rough Valve
Mfr # EXT45KIT114
Zoro # G508584436
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3.5 in
- Width (In.) 5.5 in
- Application Bathroom
- Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # EXT45KIT114
- Zoro # G508584436
- UPC # 824438615885
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 3.5 in |
Width (In.) | 5.5 in |
Length | 6.5 in |
Details
Application | Bathroom |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Toilet Tank Ball W/Lift Wire (PMB-192)
- ZORO SELECT 1/8" FNPT 304 SS Half Coupling (40HC111N018)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008C)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- ROHL 3/4" Clockwise Volume Control Rough-In Valve (R1041R)
- ROHL Spare Parts 1 1/4-Inch Extension For The R23 Rough Valve (EXT23KIT114)
- HOUSE 26351 0.5 in. Rigid Compression Connector; 2 Pack (HO595641)
- NORDYNE Pressure Switch, -0.55 In. WC SPST (632427R)
- SLOAN Plug, Control Stop, PK12 (H528)
- GREEN LEAF GLP200BNL Female Coupler x Mpt 2 In. (2218568)
- RINNAI 2" Flex Connector (222720NPP)
- Rohl Plumbing Parts