Shop All Plumbing Parts
Rohl
Spare Parts 1 1/4-Inch Extension For The R23 Rough Valve
Mfr # EXT23KIT114
Zoro # G408584437
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Height (In.) 3.5 in
- Length 6.5 in
- Width (In.) 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EXT23KIT114
- Zoro # G408584437
- UPC # 824438615861
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 3.5 in |
Length | 6.5 in |
Width (In.) | 5.5 in |
Details
Application | Bathroom |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type DWV (V 14010)
- DRAINAGE INDUSTRIES 1-1/4 In. ABS In-Line Sump Pump Check Valve (CV01.25/1.5INRB)
- NIBCO CLAMP RING PEX 10PK 3/8"" (UC952A)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- ROHL 3/4" Clockwise Volume Control Rough-In Valve (R1041R)
- ASCO Rebuild Kit For 8210 (314633)
- SLOAN High Pressure Breaker, 1 1/2x21 1/2 In (V600AA 1 1/2 X 21 1/2)
- SLOAN Sfp15 Strainer (0362015)
- ROBERTSHAW Add-On Stuffing Box Kit (4650-001)
- ZURN Flange O Ring (PTR6200-M-RING)
- KINGSTON BRASS Kitchen Side Sprayer, Polished Brass (KBSPR12)
- Rohl Plumbing Parts