Shop All Solenoid Valves
Rohl
Solenoid Valve Only For The Control Box Of The A8800 Hands Free Faucets
Mfr # R-42000
Zoro # G108582924
original price:
$594.00
24% off
new price: $446.00
/ea
Free Shipping & Returns
$446.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bathroom
- Length 1 in
- Width 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # R-42000
- Zoro # G108582924
- UPC # 824438233935
- Country of Origin Italy
- Category Solenoid Valves
Dimensions
Length | 1 in |
Width | 1 in |
Height | 1 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-54)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PVC/EPDM, Socket x FPT (BFAS1005CES)
- KOHLER Choreograph 14 Floating Shelf (97622-BL)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-1/2)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 1 1/2 in Pipe Size (JB8214073CSA)
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (72218BN4UN00N0C111P3)
- ROSS CONTROLS Regulator Full-Size Series, Diaphragm, Self-relieving, Standard Flow, 0-125 (0-8.6) Pressure Range, (5211B4017)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8320G194120/60,110/50DA)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H202E)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095HW)
- REDHAT Lead Free Plumbing (8210G022LF 24/DC)
- Rohl Solenoid Valves