Shop All Sink Soap Dispensers
Rohl
Soap Lotion Dispenser Extension W/Triangle Bottle
Mfr # LS550EXT
Zoro # G308583882
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 in
- Width 11 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # LS550EXT
- Zoro # G308583882
- UPC # 824438245136
- Country of Origin Switzerland
- Category Sink Soap Dispensers
Dimensions
Length (In.) | 1 in |
Width | 11 in |
Height | 1 in |
Description
Soap Lotion Dispenser Extension With Triangle Bottle. Includes Coarse To Fine Adaptor Extended Straw White Extension And Triangle Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- HYDROMAXX 3/4" IDx1" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT034100)
- ZORO SELECT Low Lead Brass Forged Elbow, 1/4" Pipe Size (706200-04)
- LEGRIS Barbed Plug, 3/8 in Tube Size, Polymer, Red, 10 PK (3126 60 00)
- ROHL Soap Dispenser (U.6495SEG)
- ROHL Soap Dispenser (LS450LPN)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- DELTA Delta Soap/Lotion Dispenser, Bottle (RP21904)
- BIG ASS BRICK SOAP MEN SOAP ACCOMPLSHMNT (03BLACK1)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101ORB)
- DELTA Trinsic Metal Soap Dispenser (RP100734AR)
- Rohl Sink Soap Dispensers