Shop All Sink Soap Dispensers
Rohl
Soap Dispenser
Mfr # U.6595ULB
Zoro # G008583854
original price:
$428.00
9% off
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9 in
- Width 8.3 in
- Finish Unlacquered Brass
- Height 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.6595ULB
- Zoro # G008583854
- UPC # 824438592377
- Country of Origin United Kingdom
- Category Sink Soap Dispensers
Dimensions
Length (In.) | 9 in |
Width | 8.3 in |
Height | 3.35 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-80)
- REED DUCT. IRON STRAP WR.W/72 in S 02236 (SW24A72)
- CHARLOTTE PIPE AND FOUNDRY CAP 1"" SCHE 80 PVC (PVC 08116 1400)
- DIXON Hex Hanger, with ABS Sleeve, 4" (B24PS-G400)
- ROHL Soap Dispenser (U.6495SEG)
- ROHL Soap Dispenser (LS450LPN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- PFISTER Pfister Soap Dspnsr S/A (950-264S)
- BOBRICK DISPENSER, SOAP(34 OZ, 6"SPT) for Bobrick - Part# B8226 (B8226)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- Rohl Sink Soap Dispensers