Shop All Sink Soap Dispensers
Rohl
Soap Dispenser
Mfr # U.6595STN
Zoro # G208583852
original price:
$391.00
20% off
new price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Width 8.3 in
- Height 3.35 in
- Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.6595STN
- Zoro # G208583852
- UPC # 824438592360
- Country of Origin United Kingdom
- Category Sink Soap Dispensers
Dimensions
Width | 8.3 in |
Height | 3.35 in |
Length (In.) | 9 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" SS304 TEE (404-101)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1/2" Wall (312-AC13812)
- SMITH-COOPER Coupling, 1/2", 125, Brz Nl (4385001270)
- DANCO Assorted Washer 116Pc (10875)
- ROHL Soap Dispenser (U.6495SEG)
- ROHL Soap Dispenser (LS450LPN)
- UMBRA TOUCH SOAP PUMP GRAY (023273-918)
- DELTA 22 (RP100737)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- Rohl Sink Soap Dispensers