Shop All Sink Soap Dispensers
Rohl
Soap Dispenser
Mfr # U.6595SEG
Zoro # G408583850
original price:
$428.00
22% off
new price: $332.00
/ea
Free Shipping & Returns
$332.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9 in
- Width 8.3 in
- Height 3.35 in
- Finish Satin English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.6595SEG
- Zoro # G408583850
- UPC # 824438592353
- Country of Origin United Kingdom
- Category Sink Soap Dispensers
Dimensions
Length (In.) | 9 in |
Width | 8.3 in |
Height | 3.35 in |
Details
Finish | Satin English Gold |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Push-to-Connect Reducing Union Adapter, 1/2 in x 3/8 in Tube Size, Polysulfone, White (3515R-1008)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 47" W (PA162S)
- DELTA Delta Commercial 23C6: 2H Widesprd BathrmFaucet w/Spout-No Drain (23C634)
- ZURN Shower Arm 1/2", Polished Chrome (Z7000-A1)
- ROHL Soap Dispenser (U.6495SEG)
- ROHL Soap Dispenser (LS450LPN)
- ROHL Soap Dispenser (LS950CSTN)
- KINGSTON BRASS SD2605 Milano Soap Dispenser, Oil Rubbed Bronze (SD2605)
- SOAP LIFT Soap Lift White (SL05WHT)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- DELTA Delta Peerless Apex Soap Dispenser, Stain (RP93100SS)
- Rohl Sink Soap Dispensers