Shop All Sink Soap Dispensers
Rohl
Soap Dispenser
Mfr # U.6595PN
Zoro # G108583846
original price:
$362.00
19% off
new price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.35 in
- Finish Polished Nickel
- Width 8.3 in
- Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.6595PN
- Zoro # G108583846
- UPC # 824438592346
- Country of Origin United Kingdom
- Category Sink Soap Dispensers
Dimensions
Height | 3.35 in |
Width | 8.3 in |
Length (In.) | 9 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIORENTINI 31052-2Bs 31052 3/4" Balanced (31052-2BS)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Tee (5217070)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- ROHL Soap Dispenser (LS450LPN)
- ROHL Soap Dispenser (U.6495SEG)
- IRISH SPRING IRISH SPRING SOAP 2PK (CPC 14424)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-800)
- DANCO WHT Soap Dispenser (9D00010041)
- Rohl Sink Soap Dispensers