Shop All Sink Soap Dispensers
Rohl
Soap Dispenser
Mfr # 0180SDMB
Zoro # G208583845
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 3.35 in
- Width 8.3 in
- Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 0180SDMB
- Zoro # G208583845
- UPC # 824438595460
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 3.35 in |
Width | 8.3 in |
Length (In.) | 9 in |
Details
Finish | Matte Black |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 22)
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 56 11WP2)
- NIBCO 5/8" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 5/8x1/2)
- BANJO T-Line Stainer, 1-1/4", FNPT, 50 Mesh (LST125-50)
- ROHL Soap Dispenser (LS450LPN)
- ROHL Soap Dispenser (U.6495SEG)
- KOHLER Soap Dispenser (1259243-CP)
- DELTA Soap Dispenser (RP90355RB)
- SLOAN Esd216A Cp Soap Dispenser Spout Asm (0346016)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- AMERICAN IMAGINATIONS 2.13-in. W Kitchen Sink Soap Dispenser_AI-34891 (AI-34891)
- Rohl Sink Soap Dispensers