Shop All Sink Soap Dispensers
Rohl
Soap Dispenser
Mfr # 0180SDAG
Zoro # G008583847
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Gold
- Height 3.35 in
- Width 8.3 in
- Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 0180SDAG
- Zoro # G008583847
- UPC # 824438595477
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 3.35 in |
Width | 8.3 in |
Length (In.) | 9 in |
Details
Finish | Antique Gold |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P774)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- KOHLER Ball Valve, White, 2-3/16", Plastic (K-GP77548)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Nickel (26307-BN)
- ROHL Soap Dispenser (U.6495SEG)
- ROHL Soap Dispenser (LS450LPN)
- DELTA Other Soap / Lotion Dispenser (RP1001RB)
- KOHLER Soap Pump Assembly (1349226-CP)
- THRIFCO PLUMBING White Soap Dispenser Replaces LG 31411 (4402265)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- KINGSTON BRASS SD1970 American Classic Soap Dispenser, Matte Black (SD1970)
- Rohl Sink Soap Dispensers