Shop All Water Filtration Faucets
Rohl
Single Side Lever Brass Filter Faucet In Polished Nickel
Mfr # R7517PN
Zoro # G301870859
Free Shipping & Returns
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 0.5 Gpm
- Faucet Spout Shape C-Spout
- Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # R7517PN
- Zoro # G301870859
- UPC # 824438386617
- Country of Origin New Zealand
- Category Water Filtration Faucets
Details
Number of Holes | 1 |
Flow Rate | 0.5 Gpm |
Faucet Spout Shape | C-Spout |
Mounting | Deck |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- ZORO SELECT 3/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020BSNP)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- KOHLER Lift Toggle Assy (1015478)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- KOHLER Wellspring Beverage Faucet (6666-AG-CP)
- Rohl Kitchen Faucets & Accessories