Shop All Kitchen Faucets
Rohl
Single Hole Only Mount, 1 Hole Kitchen Faucet
Mfr # U.4744STN-2
Zoro # G3972173
product price: $1,365.00
/ea
Free Shipping & Returns
$1,365.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Flow Rate 1.75 gpm
- Handle Type Metal Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.4744STN-2
- Zoro # G3972173
- UPC # 685333474454
- Country of Origin United Kingdom
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Satin Nickel |
Number of Handles | 1 |
Flow Rate | 1.75 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
PERRIN & ROWE GEORGIAN ERA TRADITIONAL PULLDOWN KITCHEN FAUCET WITH METAL LEVER HANDLE IN SATIN NICKEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW9)
- AMERICAN FILTER CO AFC Brand AFC-RF-FF, Compatible to Frigidaire NGRG-2000 Refrigerator Water Filters (1PK) Made by AFC (NGRG-2000-AFC-RF-FF-1-67507)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Red (PU04MAR)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type M (MH12010)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744APC-2)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LPWSAPC-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-SEG-2)
- ROHL Modern Pirellone Pull-Down Side Lever Kitchen Faucet (CY57L-PN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3608LPWSPN-2)
- KINGSTON BRASS KS8721CQL Widespread Kitchen Faucet, Polished Chrome (KS8721CQL)
- Rohl Kitchen Faucets