Shop All Kitchen Faucets
Rohl
Single Hole Only Mount, 1 Hole Kitchen Faucet
Mfr # R77V3STN
Zoro # G3973905
product price: $1,112.00
/ea
Free Shipping & Returns
$1,112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Satin Nickel
- Flow Rate 1.80 gpm
- Handle Type Metal Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # R77V3STN
- Zoro # G3973905
- UPC # 824438080768
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Satin Nickel |
Flow Rate | 1.80 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
ROHL 1983 SINGLE METAL LEVER ITALIAN KITCHEN FAUCET IN SATIN NICKEL WITH DOUBLE CHECK VALVE AND PULLOUT HOSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4", Threaded, Carbon Steel, Y Strainer (11/45THY-CS045P34-GTI-SB7)
- CHERNE Test-Ball Pipe Plug, 4in to 6in (275048)
- GOODMAN B1368250 Terminal Block A-10Kw (B1368250)
- LEGEND VALVE 3" X 8" BLACK NIPPLE (355-212E)
- ROHL Campo Pull-Down Kitchen Faucet (A3431ILTCB-2)
- ROHL Lux Pre-Rinse Chef-Style Kitchen Faucet (R7521APC)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-PN-2)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A1679LMWSPN-2)
- ROHL Acqui Bridge Kitchen Faucet With Side Spray (A1458XMWSTCB-2)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- Rohl Kitchen Faucets