Shop All Nozzles, Spouts, & Sprayers
Rohl
Single Function Body Spray
Mfr # U.5870ULB
Zoro # G408565207
original price:
$664.00
13% off
Free Shipping & Returns
$575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 2.5 in
- Standards CEC Listed
- Length 5.5 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.5870ULB
- Zoro # G408565207
- UPC # 824438606951
- Country of Origin United Kingdom
- Category Nozzles, Spouts, & Sprayers
Dimensions
Height | 3.5 in |
Width | 2.5 in |
Length | 5.5 in |
Details
Standards | CEC Listed |
Application | Bathroom |
Flow Rate | 1.3 GPM |
Finish | Unlacquered Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (886-CP)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- ELKAY Drain Fitting 3-1/2 SS (LKAD35)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME6)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGX6 (M953670-0170A)
- PLUMB PAK Faucet Spray Head Rpl Brsh Nkl (PP815-2BN)
- FISHER FAUCET Spout, 6in S/S (3960)
- RINSE QUIK White Spray with Adapter, WHITE spray with adapter (MR-427-4WH)
- THRIFCO PLUMBING Insulated Back Trigger Metal Nozzle (4400374)
- THIRFO PLUMBING 3/4 Inch Female GHT Plastic Nozzle (8614000)
- THRIFCO PLUMBING 57040 24 Volt Transformer (8430180)
- Rohl Plumbing Parts & Accessories