Shop All Nozzles, Spouts, & Sprayers
Rohl
Single Function Body Spray
Mfr # U.0326BS1APC
Zoro # G408463244
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.15 in
- Width 3.35 in
- Application Bathroom
- Flow Rate 1.75 GPM
- Length 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.0326BS1APC
- Zoro # G408463244
- UPC # 824438635548
- Country of Origin United Kingdom
- Category Nozzles, Spouts, & Sprayers
Dimensions
Height | 3.15 in |
Width | 3.35 in |
Length | 4.13 in |
Details
Finish | Polished Chrome |
Application | Bathroom |
Flow Rate | 1.75 GPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (461-060)
- SLOAN Cover Ebv145A Inner Cover Solenoid Sub-Assembly (3325456)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Blue (1219-440F3)
- LEGEND VALVE 3" PRESS REPAIR COUPLING (450-590P)
- FISKARS BRANDS - WATERING HOSE NOZZL ADJ TEAL (825602-1001)
- THRIFCO PLUMBING 57078 Diaphragm Repair Kit (8430188)
- SLOAN Sfp10 Flex Hose Contr. Mod To Spout (0362010)
- MOEN Spout Kit (91194)
- LARSEN SUPPLY CO Chr Sink Spr Head (08-1519)
- RINSE QUIK Bone Spray Head, BONE Head only (MR-427-BW)
- GILMOUR Nozzles Poly Hose (821012-1002)
- Rohl Nozzles, Spouts, & Sprayers