Shop All Nozzles, Spouts, & Sprayers
Rohl
Single Function Body Spray
Mfr # U.0226BS1EG
Zoro # G908565196
original price:
$1,300.00
17% off
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.54 in
- Width 9.45 in
- Flow Rate 2 GPM
- Application Bathroom
- Length 8.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.0226BS1EG
- Zoro # G908565196
- UPC # 824438635432
- Country of Origin United Kingdom
- Category Nozzles, Spouts, & Sprayers
Dimensions
Height | 3.54 in |
Width | 9.45 in |
Length | 8.66 in |
Details
Flow Rate | 2 GPM |
Application | Bathroom |
Finish | English Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5502405)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND5)
- VIEGA Viega MegaPress adapter, 1" x 3/4" (25585)
- LEGEND VALVE 2" X 6" BLACK NIPPLE (355-170E)
- MOEN Spout Kit (91194)
- THRIFCO PLUMBING Sink Spray Head Oil Rubbed Bronze (4405847)
- THRIFCO PLUMBING 57078 Diaphragm Repair Kit (8430188)
- THRIFCO PLUMBING Adjustable 38-66 inch Telescopic Water Wand (8430370)
- THRIFCO PLUMBING Adjustable Plastic Twist Nozzle (4400370)
- LARSEN SUPPLY CO Blk Sink Spr Head (08-1529)
- ELKAY Side Spray Hose (LK7922X5SS)
- Rohl Plumbing Parts & Accessories