Shop All Shower Heads
Rohl
Shower Head, Satin Nickel, Wall
Mfr # WI0123STN
Zoro # G3974599
Free Shipping & Returns
$533.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # WI0123STN
- Zoro # G3974599
- UPC # 826712003739
- Country of Origin Italy
- Category Shower Heads
Dimensions
Face Dia. | 4" |
Details
Item | Shower Head |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 1 |
ADA Compliant | Yes |
Connection | Swivel Connection |
Finish | Satin Nickel |
Description
ROHL 4" DIAMETER MANTOVA ITALIAN BATH STYLE SHOWERHEAD 8 JET WITH ADJUSTABLE SPRAY 1/2"F INLET SWIVEL CONNECTION IN SATIN NICKEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3 In (1150300EG)
- ZORO SELECT 2" Welded SS Blind Flange (4381001850)
- CENTRAL BRASS Canopy Handle With Screw-Hot, Polished Chrome (G-523-H)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X8" (4321001230)
- ROHL Shower Head, Polished Chrome, Wall (WI0123APC)
- ROHL Shower Head, Polished Nickel, Wall (WI0123PN)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- ROHL Shower Head, Polished Chrome, Wall (BI00037APC)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- Rohl Shower Heads