Shop All Shower Heads
Rohl
Shower Head, Polished Chrome, Wall
Mfr # U.5204APC
Zoro # G3972900
product price: $801.00
/ea
Free Shipping & Returns
$801.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Height 4-3/8"
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.5204APC
- Zoro # G3972900
- UPC # 685333520403
- Country of Origin United Kingdom
- Category Shower Heads
Dimensions
Height | 4-3/8" |
Face Dia. | 12" |
Details
Item | Shower Head |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 1 |
ADA Compliant | Yes |
Connection | 3/4" NPSM |
Finish | Polished Chrome |
Description
PERRIN & ROWE 12" DIAMETER SHOWERHEAD SINGLE FUNCTION IN POLISHED CHROME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- ZSI Insulated Strut Clamp, 2 1/8"OD, 6 3/8"W (UX21820)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- APG 2-1/2" Aluminum Part D (3E25DAL)
- ROHL 10 Rain Showerhead (100126RS1AG)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- ROHL Shower Head, Polished Chrome, Wall (BI00037APC)
- ROHL Shower Head, Polished Nickel, Wall (WI0123PN)
- ROHL Shower Head, Polished Chrome, Wall (WI0123APC)
- AMERICAN STANDARD Shower Head, NPSM Type, 1.50 gpm, 9-1/2" H (1660766.002)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-15-BG)
- Rohl Shower Heads