Shop All Showerheads and Tub Faucets
Rohl
Shower Arm, Satin Nickel, Wall
Mfr # 1440/8STN
Zoro # G3974002
product price: $181.00
/ea
Free Shipping & Returns
$181.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- ADA Compliant Yes
- Depth 9-3/8"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 1440/8STN
- Zoro # G3974002
- UPC # 824438107489
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Dimensions
Depth | 9-3/8" |
Details
Item | Shower Arm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Satin Nickel |
Material | Brass |
Description
ROHL 8 7/16" LENGTH 1/2"M X 1/2"M NPT WALL MOUNTED SHOWER ARM OUTLET IN SATIN NICKEL WITH ADJUSTABLE SLIDING ESCUTCHEON
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Drain Assy For - Part# 5-30-009 (5-30-009)
- SLOAN Bonnet (H622)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- K&S PRECISION METALS Tubing, Aluminum, 1/4" O.D., 0.180"I.D., PK6 (9311)
- ROHL Hand Shower Set, Polished Nickel, Wall (MB2046PN)
- ROHL All Brass Single Function Straight Handshower In Polished Nickel (1101/8EPN)
- ROHL 3" Single Function Handshower (1101/8EAPC)
- ROHL 4" Single Function Handshower (B0315PN)
- ROHL Graceline Wall Mount Tub Filler (MB2037LMAPCTO)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1301EPN)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- Rohl Showerheads and Tub Faucets