Shop All Showerheads and Tub Faucets
Rohl
Shower Arm, Polished Nickel, Wall
Mfr # C5056.2PN
Zoro # G3974833
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Number of Holes 1
- ADA Compliant Yes
- Depth 7-1/8"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # C5056.2PN
- Zoro # G3974833
- UPC # 824438067080
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Dimensions
Depth | 7-1/8" |
Details
Item | Shower Arm |
Mounting Type | Wall |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Nickel |
Material | Brass |
Description
ROHL ITALIAN BATH SHOWER ARM ONLY 7 1/8" REACH IN POLISHED NICKEL FOR THE C5504 SINGLE FUNCTION SHOWERHEAD SET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Socket Socket Socket Socket Black Forged Steel Cross Class 3000 (0362037806)
- SMITH-COOPER Ball Valve, 1/2", 304, FP 800, 2pcs (4373001030)
- AMERICAN STANDARD Cartridge FMty FaucetIn Blister Pack (951764-0070AP)
- PARKER 1/4" Compression Brass Union Tee 10PK (164C-4)
- ROHL Modern Abs Single Function Two Jet Handshower Only (1670/8PN)
- ROHL 3" Single Function Handshower (1100/8ESTN)
- ROHL Hand Shower Outlet And Hand Shower Holder, Polished Nickel, Wall (C21000PN)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1301EPN)
- ROHL Handshower Set With 22" Slide Bar And 3-Function Handshower (1310PN)
- ROHL Handshower Set With 21" Slide Bar And Single Function Handshower (AKIT8074IWMB)
- DURA FAUCET PRESSURE ASSIST RV SHOWER WAND & HOSE KIT-WHITE (DF-SA470K-WT)
- Rohl Showerheads and Tub Faucets