Shop All Showerheads and Tub Faucets
Rohl
Shower Arm, Polished Nickel, Ceiling
Mfr # 1505/12PN
Zoro # G3973975
product price: $233.00
/ea
Free Shipping & Returns
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Ceiling
- Number of Holes 1
- ADA Compliant Yes
- Depth 12-5/8"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 1505/12PN
- Zoro # G3973975
- UPC # 824438066137
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Dimensions
Depth | 12-5/8" |
Details
Item | Shower Arm |
Mounting Type | Ceiling |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Nickel |
Material | Brass |
Description
ROHL CEILING MOUNTED SHOWER ARM 12 5/8" LENGTH BRASS FOR OVERHEAD SHOWER 26MM DIAMETER 1/2"M X 1/2"M NPT WITH BRASS SLIDING ESCUTCHEON IN POLISHED NICKEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Undertone 23" X 17-1/2" X 9-13/16" Me (3325-NA)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 2" (1056-62)
- LEGEND VALVE 3/4" NL F1960 PEX x INSERT ADP (462-804NL)
- ZORO SELECT Drain Protector, Stainless Steel (1PPG6)
- ROHL Cisal Exposed Thermostatic Shower System Complete (AC407X-APC)
- ROHL 4" Multi-Function Showerhead (BI00059STN)
- ROHL 3" Single Function Handshower (1101/8ETCB)
- ROHL Handshower Set With 21" Slide Bar And Single Function Handshower (AKIT8074IWMB)
- ROHL Bossini Three Function Rovato Showerhead In Polished Nickel (I00218PN)
- ROHL 5" 4-Function Showerhead (I00180TCB)
- WATERPIK HANDHELD SHWRHEAD 1.8GPM (SM-651E)
- Rohl Showerheads and Tub Faucets