Shop All Kitchen Faucets
Rohl
San Julio Bridge Kitchen Faucet With Side Spray
Mfr # A1461LMWSPN-2
Zoro # G401867735
product price: $1,405.00
/ea
Free Shipping & Returns
$1,405.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Flow Rate 1.8 Gpm
- Mounting Type Deck
- Faucet Spout Shape C-Spout
- Type Kitchen Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A1461LMWSPN-2
- Zoro # G401867735
- UPC # 824438227729
- Country of Origin Italy
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Flow Rate | 1.8 Gpm |
Mounting Type | Deck |
Faucet Spout Shape | C-Spout |
Type | Kitchen Faucet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cam Assembly Kit, Angled Base (1267750)
- MOEN Hose Kit (150259)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- KOHLER Kumin 24" Grab Bar (24550-CP)
- ROHL Lux Pre-Rinse Chef-Style Kitchen Faucet (R7521APC)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- ROHL Cinquanta Single Hole Faucet In Italian Brass (A3650/11LMWSIB-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744STN-2)
- ROHL Italian Kitchen Acqui Bridge Faucet With Levers - Polished Chrome (A1458LMWSAPC-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744APC-2)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1110)
- Rohl Kitchen Faucets