Shop All Widespread Bathroom Faucets
Rohl
San Giovanni Widespread Lavatory Faucet
Mfr # A2328LMMB-2
Zoro # G908437370
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Flow Rate 1.2 GPM
- Length 11 in
- Standards Lead Law Compliant; WaterSense Listed; CEC Listed
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A2328LMMB-2
- Zoro # G908437370
- UPC # 824438628076
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Length | 11 in |
Height | 3.75 in |
Width | 17 in |
Details
Finish | Matte Black |
Flow Rate | 1.2 GPM |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Application | Bathroom |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch ABS Sanitary Tee (6792151)
- KOHLER Corbelle Left-Hand Trip Lever (20120-L-2BZ)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (1LMR6)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KB962PL Magellan Widespread Bathroom Faucet, Polished Brass (KB962PL)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976AX)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF)
- Rohl Widespread Bathroom Faucets