Shop All Single Handle Bathroom Faucets
Rohl
San Giovanni Single Handle Lavatory Faucet
Mfr # SG01D1LMTCB
Zoro # G208452950
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 44 in
- Height 10 in
- Application Bathroom
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # SG01D1LMTCB
- Zoro # G208452950
- UPC # 824438629981
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 20 in |
Length | 44 in |
Height | 10 in |
Details
Application | Bathroom |
Finish | Tuscan Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/4" (4308002462)
- SIMMONS Frost Proof Yard Hydrant, 78-1/2" L (804SB)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3079)
- ZORO SELECT PVC 60 Degree Elbow, Hub, 2 in Pipe Size (1WKE1)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Height: 6" (3MT160-BN)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064131.002)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- Rohl Single Handle Bathroom Faucets