Shop All Shower Faucets
Rohl
San Giovanni 3/4 Thermostatic Trim Without Volume Control
Mfr # A4923LMMB
Zoro # G308456926
product price: $723.00
/ea
Free Shipping & Returns
$723.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.25 in
- Width 11.75 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A4923LMMB
- Zoro # G308456926
- UPC # 824438628205
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 8.25 in |
Width | 11.75 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- ZORO SELECT 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (40401)
- APOLLO PEX 1 in. x 300 ft. White PEX Pipe (APPW3001)
- ISPRING Carbon Block Whole House Filter Replacement Cartridge (FC25B)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- Rohl Bathtub Faucets & Accessories