Shop All Escutcheons
Rohl
Round Faceplate Escutcheon Only With Modern Etching In English Gold
Mfr # 189087EG
Zoro # G008462272
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 189087EG
- Zoro # G008462272
- UPC # 824438346024
- Country of Origin United Kingdom
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
Round Faceplate Escutcheon Only With Modern Etching In English Gold For The Rct-2 And Rdd-2 1/2 Pressure Balance Rough Valve Body With Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNA20)
- THRIFCO PLUMBING 1 Inch Universal Rubber Sink Drain Stopper in White (4400600)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- MEM-CO Mini Barb Fitting (Y3-SS)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- THRIFCO PLUMBING 3/4 Inch Ip Split Escutcheon (4400269)
- MOEN Escutcheon Extension Kit (162BN)
- THRIFCO PLUMBING 5/8 OD CP Escutcheon (4400274)
- Rohl Escutcheons