No Product Image Available
Rohl

Round Faceplate Escutcheon Only With Modern Etching In English Gold


product price: $203.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 7.75 in
  • Width 11 in
  • Height 7 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rohl
  • MFR # 189084EG
  • Zoro # G008462197
  • UPC #
    824438345935
  • Country of Origin United States
  • Category Escutcheons

Dimensions

Depth 7.75 in
Width 11 in
Height 7 in

Description

Round Faceplate Escutcheon Only With Modern Etching In English Gold For The Rct-1 1/2 Pressure Balance Rough Valve Body Without Diverter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.