No Product Image Available

Rohl

Replacement Box Only For The Rc3017 Kitchen Sink


original price: $79.00
23% off
new price: $60.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length 33.5 in
  • Overall Width 23 in
  • Overall Height 14.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rohl
  • MFR # SHAWSCART-03
  • Zoro # G808582545
  • UPC #
    824438299320
  • Country of Origin United Kingdom
  • Category Kitchen Sinks

Dimensions

Overall Length 33.5 in
Overall Width 23 in
Overall Height 14.5 in

Description


  • •Intended for use in bathroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.