Shop All Escutcheons
Rohl
Rectangular Wall Escutcheon Only 3 3/32 X 3 15/16 X 3/16 Thick In Polished Nickel
Mfr # 0ROS002PN
Zoro # G108462196
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.25 in
- Width 22 in
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 0ROS002PN
- Zoro # G108462196
- UPC # 824438407794
- Country of Origin Italy
- Category Escutcheons
Dimensions
Depth | 4.25 in |
Width | 22 in |
Height | 1.75 in |
Details
Finish | Polished Nickel |
Description
Rectangular Wall Escutcheon Only 3 3/32 X 3 15/16 X 3/16 Thick For 24960 Flat Panel Swivel Body Sprays In Polished Nickel Consists Of Ros0025 Brass Escutcheon Gra10I70 Set Screw And Or61G00Ne O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Cadet 3 Flushing System, Floor Mount, Elongated, White (3075000.020)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 8" Size (TTMP-8WF)
- PLAST-O-MATIC Relief Valve, 1-1/4 In, 5 to 100 psi, PVC (RVT125V-PV)
- SMITH-COOPER Elbow, 90 deg, 1/8", 125, Brz Nl (4385001810)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- PROPLUS 3/4 x 0.3 Iron Escutcheon (555866)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- SHARKBITE 05 in HR Right Escutcheon StayPut (25820Z)
- Rohl Escutcheons