Shop All Escutcheons
Rohl
Rectangular Faceplate Escutcheon W/Modern Etching In Raw Brass
Mfr # BP1050RTMRBR
Zoro # G008462241
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
- Finish Raw Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # BP1050RTMRBR
- Zoro # G008462241
- UPC # 824438578036
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Details
Finish | Raw Brass |
Description
Rectangular Faceplate Escutcheon Only With Modern Etching In Raw Brass For The R1050Bd And R1053Bd Concealed 1/2 Thermostatic Rough Valve Body With Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 25 Micron, 13 1/8 in H (150518-75)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (838-210)
- HOMEWERKS CHR 2 Hand Lav Faucet (012 4155CP - WS)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- KOHLER Nut, Escutcheon (59425)
- KOHLER Escutcheon, 58654-VF (58654-VF)
- MOEN Handle Escutcheon (130153NL)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- Rohl Escutcheons