Shop All Escutcheons
Rohl
Rectangular Faceplate Escutcheon In Matte Black For The Rct-1 1/2 Pressure Balance Rough Valve Body
Mfr # 189083MB
Zoro # G108462189
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 189083MB
- Zoro # G108462189
- UPC # 824438406728
- Country of Origin United Kingdom
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Details
Finish | Matte Black |
Description
Rectangular Faceplate Escutcheon Only In Matte Black For The Rct-1 1/2 Pressure Balance Rough Valve Body Without Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Elbow, Nozzle (90 Degree) (000082-40)
- MOEN Handle Hub (116629ORB)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2", Wall Thickness: 0.065" (ZUSA-STF-BW-126)
- VIEGA Reducer (25951)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- THRIFCO PLUMBING 1/2 Inch 1P Escutcheon SN (4405706)
- THRIFCO PLUMBING Satin Nickel Shower Escutcheon, Price Pfister (4402245)
- MOEN Chateau Shower Escutcheon (157131)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- KOHLER Escutcheon Assy (1025210-BN)
- JONES STEPHENS Old World Bronze Escutcheon 1-1/2 in. Tubular Box Pattern 3 in. OD (E0415WB)
- Rohl Escutcheons