Shop All Escutcheons
Rohl
Quartile Bath Wall Escutcheon Plate In Satin Nickel 3 3/8X3 3/8
Mfr # ZZ9865702F-STN
Zoro # G108462363
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Width 4 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # ZZ9865702F-STN
- Zoro # G108462363
- UPC # 824438405684
- Country of Origin Italy
- Category Escutcheons
Dimensions
Depth | 4 in |
Width | 4 in |
Height | 0.5 in |
Description
Quartile Bath Wall Escutcheon Plate Only For Cu31Hb/To Volume Control Trim In Satin Nickel 3 3/8 X 3 3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, S/T (TBH1200ASTE0000)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Male Elbow (700069-0406)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- ZORO SELECT Repair Clamp, Three Bolt, 3 In, 304SS (330-109)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- MOEN Handle Escutcheon (130153NL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- PROPLUS 1-1/4 OD Deep Escutcheon Tubular Chrome Plated (231145)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- MOEN Monticello Spout Escutcheon (103463)
- Rohl Escutcheons