Shop All Sink Drains
Rohl
Push Drain Without Overflow
Mfr # 5445FB
Zoro # G508658922
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4 in
- Height - Drains 3.5 in
- Width 12.75 in
- Typical Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 5445FB
- Zoro # G508658922
- UPC # 824438606999
- Country of Origin United States
- Category Sink Drains
Dimensions
Length - Drains | 4 in |
Height - Drains | 3.5 in |
Width | 12.75 in |
Details
Finish | French Brass |
Typical Application | Bathroom |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- ZORO SELECT 45 Street Elbow, Aluminum, 1 in, Class 150 (ZUSA-PF-9516)
- INFINITY DRAIN 48" SS Channel Trim in Polished Stainless (CT_48_PS)
- ZORO SELECT Tee, 3", 150,304, Thrd Heavy (4381033500)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447IB)
- ROHL Push Drain With Overflow (5447ULB)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447PN)
- ROHL Push Drain With Overflow (U.0127DOFPN)
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1NOF-PC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- Rohl Sink Drains