Shop All Shower Faucets
Rohl
Pressure Blalance Trim With Volume Control
Mfr # SHA7200LMPN
Zoro # G408457182
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75 in
- Width 7.75 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # SHA7200LMPN
- Zoro # G408457182
- UPC # 824438371309
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 7.75 in |
Width | 7.75 in |
Height | 4 in |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGERFLEX Reinforced Hosing 5/8 (K7160-10X100)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- DELTA Faucet Ball Assembly, For Delta Faucets (RP70)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1/2 in., NPT (783YD4)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- Rohl Shower Faucets