Shop All Showerhead and Tub Accessories
Rohl
Pressure Balance Shower Cover Sleeve Only In Tuscan Brass
Mfr # R9454316TCB
Zoro # G008590272
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Brass
- Length (In.) 2.5 in
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # R9454316TCB
- Zoro # G008590272
- UPC # 824438100886
- Country of Origin New Zealand
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2.5 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Tuscan Brass |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Galvanized Steel Side Outlet Elbow (5217061)
- AMERICAN STANDARD Undermount Bathroom Sink, Vitreous China, White, Manufacturers Warranty Length: 1 yr. (0497300.020)
- PLUMB PAK DEEP FLANGE 1-1/4"" OD (PP58PC)
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" (771.BLACK)
- ROHL Verona 1/2 Pressure Balance Trim With Diverter (ARB2410NLMAPC)
- ROHL Palladian 1/2 Pressure Balance Trim With Diverter (A2910NLMPN)
- ROHL Handle 1/2" Extension Kit For Pressure Balance (3603-1207)
- ROHL Flexible Metal Hose 59" In Polished Nickel (16295PN)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720LM-PN/TO)
- ROHL 59 Shower Hose (ZA109070-PN)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-BL)
- Rohl Showerhead and Tub Accessories