Shop All Sink Drains
Rohl
Pop-Up Waste Assembly Only Complete For U.S. Drains In Rose Gold
Mfr # ZA0075502P-RG
Zoro # G308658597
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3 in
- Typical Application Bathroom
- Height - Drains 3 in
- Finish Rose Gold
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # ZA0075502P-RG
- Zoro # G308658597
- UPC # 824438411425
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 3 in |
Height - Drains | 3 in |
Width | 3 in |
Details
Typical Application | Bathroom |
Finish | Rose Gold |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (20)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Combo P, Adapter Kit, Chrome (948701-FA-CP-G)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71005LED-MIR)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- ROHL Push Drain With Overflow (5447ULB)
- IEC TUBE DRAIN 78 PTRAP 1138 LONG (F175-70298301)
- ZURN 1-1/2 Pipe Dia., Cast Brass, Kitchen, Sink Drain (Z8734-PC)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59053)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Strainer, Lever Handle Waste Drain with Overflow (D10-7415-IB)
- STEGMEIER Stegmeier SDD90 90 deg Angle Frontier Deck Drain (SDD90)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- Rohl Sink Drains