Shop All Sink Drains
Rohl
Pop-Up Drain Set
Mfr # C7322STN
Zoro # G908452496
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3 in
- Typical Application Bathroom
- Height - Drains 3 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # C7322STN
- Zoro # G908452496
- UPC # 824438246461
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 3 in |
Height - Drains | 3 in |
Width | 13 in |
Details
Typical Application | Bathroom |
Finish | Satin Nickel |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BLACK CAP (350-486C)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- MOEN Handle Kit, 161942ORB (161942ORB)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size (402248)
- ROHL Push Drain With Overflow (5447ULB)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1351 (1816-1410-1351)
- PLUMB PAK EXTENSN TUBE SLIP 1-1/4"" (PP42-16W)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- Rohl Sink Drains