Shop All Widespread Bathroom Faucets
Rohl
Palladian Widespread Lavatory Faucet With C-Spout
Mfr # PN08D3XMIB
Zoro # G108437132
product price: $1,352.00
/ea
Free Shipping & Returns
$1,352.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Width 27.5 in
- Standards Lead Law Compliant
- Application Bathroom
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # PN08D3XMIB
- Zoro # G108437132
- UPC # 824438629899
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Width | 27.5 in |
Height | 11 in |
Length | 43 in |
Details
Flow Rate | 1.2 GPM |
Standards | Lead Law Compliant |
Application | Bathroom |
Finish | Italian Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIFIT Push-to-Connect Unequal Union Elbow, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK (6302 56 60WP2)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT8)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (ADK00022)
- PENTAIR/OMNIFILTER 5Sediment Cartridge HeavyDuty 10", 5Micron, (RS15-R-05)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- MOEN Hilliard 2H Widespread Srn (84539SRN)
- KOHLER Margaux Widespread Bathroom Sink Faucet With Lever Handles (16232-4-BV)
- KINGSTON BRASS KB988PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel (KB988PL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- Rohl Widespread Bathroom Faucets