Shop All Bathtub Fillers
Rohl
Palladian Single Hole Floor Mount Tub Filler Trim
Mfr # TPN06HF1LMSTN
Zoro # G108437682
product price: $2,579.99
/ea
Free Shipping & Returns
$2,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 12 GPM
- Height 3 in
- Width 12 in
- Standards CEC Listed
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TPN06HF1LMSTN
- Zoro # G108437682
- UPC # 824438634473
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Height | 3 in |
Width | 12 in |
Length | 30 in |
Details
Flow Rate | 12 GPM |
Standards | CEC Listed |
Application | Bathroom |
Finish | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Handle, For Symmons Temptrol II (T-65)
- ZURN Wall Sensor, Chrome/Black, for Zems Valves (PEMS6000-26)
- DIXON Continuous Swivel Elbow, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass, Domestic (CSES150F)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (806-030)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- ALFI BRAND Black Matte 3 Hole Deck Mounted Tub Filler with Hand Held (AB2322-BM)
- KOHLER Bath Filler Trim, Vibrant Polished Nickel, Floor (T97328-4-SN)
- KOHLER Parallel Floor-Mount Bath Filler Trim (T23492-4-BL)
- DELTA Cassidy Traditional Floor Mount Tub Filler Trim - Less Handle (T4797-CZFL-LHP)
- DELTA Galeon: Wall Mount Tub Filler (T5771-BLWL)
- Rohl Bathtub Faucets & Accessories