Shop All Bathtub Fillers
Rohl
Palladian Exposed Wall Mount Tub Filler
Mfr # A1901XMMB
Zoro # G908463454
product price: $2,005.99
/ea
Free Shipping & Returns
$2,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 10 GPM
- Finish Matte Black
- Height 6.75 in
- Width 15 in
- Standards CEC Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A1901XMMB
- Zoro # G908463454
- UPC # 824438627963
- Country of Origin Italy
- Category Bathtub Fillers
Dimensions
Height | 6.75 in |
Width | 15 in |
Length | 10.25 in |
Details
Flow Rate | 10 GPM |
Finish | Matte Black |
Standards | CEC Listed |
Application | Bathroom |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P778)
- JONES STEPHENS 1/2" PEX x 1/4" OD Chrome Plated Multi Turn Supply Stop, Straight (S10412)
- PARKER 1/4" FNPT x MNPT SS Street 45 Degree Elbow (4-4 SVE-SS)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 2" Adapter Dust Plug (BULK-CGF-347)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- MOEN One-Handle Tub Filler Includes Hand Shower (S3105)
- SPEAKMAN Lucid One Handle Roman Tub Filler (SB-3132)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- ALFI BRAND Black Matte 3 Hole Deck Mounted Tub Filler with Hand Held (AB2322-BM)
- CHATHAM BRASS Tub Filler, Clear Coated Polished Brass Tub Filler (258-CCPB)
- DELTA Cassidy Wall Mounted Tub Filler (T5797-PNWL)
- Rohl Bathtub Fillers