Shop All Shower & Bathtub Parts
Rohl
Palladian Exposed Therm Valve With Volume And Temperature Control
Mfr # A4817XMMB
Zoro # G308590125
original price:
$3,778.00
23% off
new price: $2,907.00
/ea
Free Shipping & Returns
$2,907.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height (In.) 6.75 in
- Length 10.25 in
- Width (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A4817XMMB
- Zoro # G308590125
- UPC # 824438628182
- Country of Origin Italy
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 6.75 in |
Length | 10.25 in |
Width (In.) | 15 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/8" Dia x 36" L 321 SS Flexible Metal Hose (G037SHXJ360)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-5-7/8 in. Rod (RK-PRV-4)
- DELTA Acrylic Faucet, Single Handle, 2-1/4" x 1-3/4" (RP2389)
- ZORO SELECT 1" FNPT 304 SS Threaded Tee (2UA93)
- ROHL 59" Metal Shower Hose (16295ULB)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- ROHL Bossini Wall Mounted Handshower Holder In Satin Nickel (C494STN)
- ROHL 9" REA Wall Mount Shower Arm (1440/8APC)
- ROHL 1/2" Pressure Balance Rough-In Valve With Diverter (RDD-2)
- ROHL 1/2" Pressure Balance Rough-In Valve Without Diverter (RCT-1)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ss (T27859-SS)
- Rohl Shower & Bathtub Parts