Shop All Faucet Repair and Maintenance
Rohl
Pair Of 3/8 In Compression Hot & Cold 1/4 Turn Angle Stop Valves W/20 In Supply Tubes Only In Black
Mfr # TBD550CQTLMB
Zoro # G008473681
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 4.25 in
- Application Bathroom
- Height 20.25 in
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TBD550CQTLMB
- Zoro # G008473681
- UPC # 824438323100
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 4.25 in |
Height | 20.25 in |
Length | 4.25 in |
Details
Finish | Matte Black |
Application | Bathroom |
Description
Pair Of 3/8 Compression Hot And Cold 1/4 Turn Angle Stop Valves With 20 Supply Tubes Only In Matte Black With Lever Handles Wall Flanges And 1/2 Compression Connections Primarily For Lavatory Installations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RC)
- KOHLER Piston Assembly (1287624)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 25m, PK10 (G2PE25-Q)
- ZURN Supply Hose (P6900-SSH)
- ROHL Mixing Control Cartridge Only (C3009D35)
- ROHL 1/2" Thermostatic Rough-In Valve With Integrated Volume Control (R1051BV)
- ROHL 3/4" Quarter Turn Counterclockwise Opening Cartridge Only (C7075A)
- ROHL Replacement Cartridge Only To C7108N New Style Handspray (C7108/KIT)
- ROHL Arolla Filtration System With Cartridge (HRK-2000)
- ROHL Brass Cartridge Nut Only (C7281)
- VINTAGE CC44151TL 1/2 O.D. Compression, 1/2 Slip Joint Straight Shut-off Valve (CC44151TL)
- Rohl Faucet Repair and Maintenance